Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Square, 2-3/8" Neck EMC600010

1/2" Six Flute Routing End Mill Square, 2-3/8" Neck (Discontinued)

  • Mfr # EMC600010
  • Zoro # G5637895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600010
Zoro #
G5637895
UPC #
094713563013
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
4 in
Diameter
1/2"
Neck Dia.
15/32 in
Neck Length
2 3/8 in
Milling Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
List Number
EMC
Cutting Type
Center
End Style
Square
Finish
AlTiN
Item
Square End Mill
Type
Titanium Finisher, Standard Length, Necked
End
Single
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S

Description

Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 15/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.