Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/2" Six Flute Routing End Mill Square 3"L EMC601010

1/2" Six Flute Routing End Mill Square 3"L (Discontinued)

  • Mfr # EMC601010
  • Zoro # G5688417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601010
Zoro #
G5688417
UPC #
094713564195
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Milling Diameter
1/2"

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
End
Single
Finish
AlTiN
Cutting Type
Center
End Style
Square
Item
Square End Mill
List Number
TFM-6
End Mill Material
Carbide
Grade
High Performance
Type
Titanium Finisher, Medium Length
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.