Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Three Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC715338

  • Zoro # G5504791


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC715338
Zoro #
G5504791
UPC #
094713562498
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.47 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Length
2.125 in
Radius
0.2500"
Milling Dia.
0.5 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFCNS-3
Finish
Bright (Uncoated)
End
Single
End Style
Ball Nose
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
End Mill Material
Carbide
Cutting Type
Center
Grade
High Performance
Shank Type
Straight
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.