Zoro Homepage

1/2" Three Flute Routing End Mill Ball Nose, 3-1/8" Neck

  • Mfr # AMC715988

  • Zoro # G5533665


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715988
Zoro #
G5533665
UPC #
094713562696
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
5 in
Length of Cut
0.625 in
Neck Dia.
0.47 in
Shank Dia.
1/2 in
Radius
0.2500"
Neck Length
3.125 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Cutting Type
Center
Cutting Direction
Right Hand
End
Single
Shank Type
Straight
End Mill Application
Roughing
Item
Ball End Mill
Grade
High Performance
End Style
Ball Nose
Type
Aluminum Rougher/Finisher, Medium Length, Necked, Thru-Coolant
List Number
AFCNM-3
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material Grade - Machining
High Performance

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.