Zoro Homepage

1/2" Three Flute Routing End Mill Ball Nose 3"L

  • Mfr # AMC703338

  • Zoro # G5664653


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
3 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703338
Zoro #
G5664653
UPC #
094713560104
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Radius
0.2500"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.