Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Three Flute Routing End Mill Ball Nose 3"L

  • Mfr # AMC703988

  • Zoro # G5490877


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
3 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703988
Zoro #
G5490877
UPC #
094713560296
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Radius
0.2500"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Type
Center
List Number
AFM-3
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
High Performance
End
Single
Finish
Bright (Uncoated)
End Style
Ball Nose
End Mill Application
Roughing
Item
Ball End Mill
Shank Type
Straight
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
40 Degrees
Secondary Material Application
Brass, Bronze, Copper

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.