Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Three Flute Routing End Mill Ball Nose 4"L

  • Mfr # AMC704638

  • Zoro # G5733226


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704638
Zoro #
G5733226
UPC #
094713560494
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
2 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Radius
0.2500"
Milling Dia.
0.5 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End Mill Material
Carbide
Cutting Type
Center
End
Single
List Number
AFL-3
Type
Aluminum Rougher/Finisher, Long Length
End Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
Finish
Bright (Uncoated)
Item
Ball End Mill
End Mill Application
Roughing
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
N
Secondary Material Application
Brass, Bronze, Copper
Min. Helix Angle
40 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.