Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Three Flute Routing End Mill Square 3"L

  • Mfr # AMC703952

  • Zoro # G5828523


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703952
Zoro #
G5828523
UPC #
094713560272
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Milling Diameter
1/2"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Square End Mill
Finish
Bright (Uncoated)
Grade
High Performance
Cutting Direction
Right Hand
List Number
AFM-3
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Material
Carbide
Cutting Type
Center
End
Single
End Style
Square
Shank Type - Machining
Straight
End Mill Style
Square
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Min. Helix Angle
40 Degrees
Flute Spacing
Fixed
Secondary Material Application
Brass, Bronze, Copper

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.