Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Two Flute Routing End Mill Corner Radius, 2-1/8" Neck

  • Mfr # AMC712306

  • Zoro # G5821146


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712306
Zoro #
G5821146
UPC #
094713561880
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Radius
0.0150"
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Neck Length
2 1/8 in
Milling Diameter
1/2"
Milling Dia.
0.5 in
Corner Radius
0.015 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Grade
High Performance
Cutting Type
Center
Item
Corner Radius End Mill
Finish
Bright (Uncoated)
End Style
Corner Radius
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
End
Single
List Number
AFCNS-2
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.