Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Two Flute Routing End Mill Corner Radius 3"L

  • Mfr # AMC700956

  • Zoro # G5500126


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Application
For Aluminum
Single End/Double End
Single
Overall Length
3 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC700956
Zoro #
G5500126
UPC #
094713559696
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Radius
0.0150"
Milling Dia.
0.5 in
Corner Radius
0.015 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFM-2
End
Single
End Style
Corner Radius
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Material
Carbide
Grade
High Performance
Item
Corner Radius End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Cutting Type
Center
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Secondary Material Application
Brass, Bronze, Copper
Max. Helix Angle
40 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Min. Helix Angle
40 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.