Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Two Flute Routing End Mill Plunge Point 4"L

  • Mfr # 68-230

  • Zoro # G3380833


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-230
Zoro #
G3380833
UPC #
895680019950
Country of Origin
United States

Dimensions

Diameter
1/2"
Overall Length
4 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Cutter Dia. - Machining
1/2"
Corner Radius
0.0050"
Cutter Dia.
1/2 in

Details

Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Helix Angle
0 Degrees
Finish
Bright (Uncoated)
List Number
68-200
Item
Solid Router Bit
End Mill Material
Polycrystalline Diamond
End
Single
End Style
Square
Cutting Direction
Right Hand
Type
Straight Flute
Grade
High Performance
Cutting Type
Center
Cutting Direction - Machining
Right Hand
Primary Material Application
Composite
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Finish - Machining
Diamond
Measurement System
Inch
End Mill Style
Square
Material - Machining
Carbide
End Mill Application
Roughing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight Flute

Description

Solid Router Bit, Primary Material Application Composite, Straight Flute, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.