Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" One Flute Routing End Mill Plunge Point 2-1/2"L

  • Mfr # 66-087

  • Zoro # G3405911


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Number of Flutes
1
Application
For Soft and Hard Plastic
Single End/Double End
Single End
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-087
Zoro #
G3405911
UPC #
895680017499
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

Number of Flutes
1
Application
For Soft and Hard Plastic
Single End/Double End
Single End
Helix Angle
22 Degrees
Grade
High Performance
Cutting Type
Center
Finish
Bright (Uncoated)
Item
Solid Router Bit
End Mill Material
Carbide
List Number
66-000
Type
Upcut Spiral O-Flute
End
Single
End Style
Square
Cutting Direction
Right Hand
Material - Machining
Carbide
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Hard Plastic, Soft Plastic
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Spiral O-Flute, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.