Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/4" Six Flute Routing End Mill Corner Radius, 3-1/8" Neck EMC600632

1/4" Six Flute Routing End Mill Corner Radius, 3-1/8" Neck (Discontinued)

  • Mfr # EMC600632
  • Zoro # G5602396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600632
Zoro #
G5602396
UPC #
094713563754
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Radius
0.0600"
Milling Diameter
1/4"
Neck Length
3 1/8 in
Corner Radius
0.06 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Item
Corner Radius End Mill
Finish
Tin
List Number
TFNL-6
End Style
Corner Radius
Cutting Direction
Right Hand
Grade
High Performance
End
Single
Cutting Type
Center
Type
Titanium Finisher, Long Length, Necked
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiN, Straight, Inch, 0.06 in, 0.375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.