Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/4" Six Flute Routing End Mill Square, 3-1/8" Neck EMC600600

1/4" Six Flute Routing End Mill Square, 3-1/8" Neck (Discontinued)

  • Mfr # EMC600600
  • Zoro # G5636443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600600
Zoro #
G5636443
UPC #
094713563655
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Dimension Type
Fractional Inch
Neck Length
3.125 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Milling Diameter
1/4"

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
List Number
TFNL-6
Item
Square End Mill
End
Single
End Style
Square
Type
Titanium Finisher, Long Length, Necked
Cutting Direction
Right Hand
Finish
AlTiN
Grade
High Performance
Cutting Type
Center
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
End Mill Style
Square
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.375 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0.235 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.