Zoro Homepage

1/4" Three Flute Routing End Mill Ball Nose, 1-3/4" Neck

  • Mfr # AMC709788

  • Zoro # G5635077


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC709788
Zoro #
G5635077
UPC #
094713561439
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Radius
0.1250"
Shank Dia.
1/4 in
Neck Length
1.75 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Shank Type
Straight
Item
Ball End Mill
End
Single
Grade
High Performance
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Mill Application
Roughing
Cutting Direction
Right Hand
End Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Material
Carbide
List Number
AFNM-3
Cutting Type
Center
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.