Zoro Homepage

1/4" Three Flute Routing End Mill Ball Nose 2-1/2"L

  • Mfr # AMC704438

  • Zoro # G5840003


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704438
Zoro #
G5840003
UPC #
094713560432
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
1.25 in
Shank Dia.
1/4 in
Radius
0.1250"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
End Style
Ball Nose
List Number
AFL-3
Item
Ball End Mill
Grade
High Performance
End Mill Application
Roughing
Type
Aluminum Rougher/Finisher, Long Length
Cutting Type
Center
End
Single
Finish
Bright (Uncoated)
Shank Type
Straight
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material Grade - Machining
High Performance
Material - Machining
Carbide
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Min. Helix Angle
40 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Brass, Bronze, Copper

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.