Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Ball Nose 2"L

  • Mfr # AMC703138

  • Zoro # G5539371


product price: $50.77
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703138
Zoro #
G5539371
UPC #
094713560043
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 in
Length of Cut
0.375 in
Radius
0.1250"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
High Performance
Type
Aluminum Rougher/Finisher, Standard Length
End Mill Material
Carbide
End Style
Ball Nose
List Number
AFS-3
Shank Type
Straight
Item
Ball End Mill
End
Single
End Mill Application
Roughing
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.