Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Corner Radius 2-1/2"L

  • Mfr # AMC704406

  • Zoro # G5777502


product price: $65.29
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704406
Zoro #
G5777502
UPC #
094713560425
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
1.25 in
Dimension Type
Fractional Inch
Radius
0.0150"
Milling Diameter
1-1/4"
Shank Dia.
1/4 in
Milling Dia.
1.25 in
Corner Radius
0.015 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Cutting Type
Center
Grade
High Performance
End
Single
Finish
Bright (Uncoated)
List Number
AFL-3
End Style
Corner Radius
Type
Aluminum Rougher/Finisher, Long Length
Cutting Direction
Right Hand
End Mill Material
Carbide
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Style
Corner-Radius
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Min. Helix Angle
40 Degrees
Secondary Material Application
Brass, Bronze, Copper
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.25 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.