Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Square, 1-3/4" Neck

  • Mfr # AMC709752

  • Zoro # G5525335


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC709752
Zoro #
G5525335
UPC #
094713561415
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Dimension Type
Fractional Inch
Neck Length
1.75 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Milling Diameter
1/4"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Grade
High Performance
Cutting Type
Center
Finish
Bright (Uncoated)
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Style
Square
End Mill Material
Carbide
Item
Square End Mill
Cutting Direction
Right Hand
List Number
AFNM-3
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0.235 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.