Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Three Flute Routing End Mill Square 2-1/2"L

  • Mfr # AMC704402

  • Zoro # G5697684


product price: $61.55
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC704402
Zoro #
G5697684
UPC #
094713560418
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
1.25 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Milling Diameter
1/4"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Type
Aluminum Rougher/Finisher, Long Length
End
Single
Cutting Direction
Right Hand
Cutting Type
Center
End Style
Square
Grade
High Performance
End Mill Material
Carbide
List Number
AFL-3
Item
Square End Mill
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Min. Helix Angle
40 Degrees
Max. Helix Angle
40 Degrees
Flute Spacing
Fixed
Secondary Material Application
Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.