Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/4" Two Flute Routing End Mill Ball Nose, 1-1/2" Neck AMC712138

1/4" Two Flute Routing End Mill Ball Nose, 1-1/2" Neck (Discontinued)

  • Mfr # AMC712138
  • Zoro # G5835112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712138
Zoro #
G5835112
UPC #
094713561835
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Dimension Type
Fractional Inch
Radius
0.1250"
Shank Dia.
1/4 in
Neck Length
1.5 in
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing
Finish
Bright (Uncoated)
Grade
High Performance
Shank Type
Straight
End Style
Ball Nose
End
Single
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
Cutting Type
Center
Item
Ball End Mill
List Number
AFCNS-2
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.