Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/4" Two Flute Routing End Mill Ball Nose, 1-3/4" Neck AMC712788

1/4" Two Flute Routing End Mill Ball Nose, 1-3/4" Neck (Discontinued)

  • Mfr # AMC712788
  • Zoro # G5544646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712788
Zoro #
G5544646
UPC #
094713562030
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Radius
0.1250"
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Neck Length
1.75 in
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Cutting Type
Center
End Mill Application
Roughing
List Number
AFCNM-2
Grade
High Performance
Item
Ball End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
End Style
Ball Nose
Type
Aluminum Rougher/Finisher, Medium Length, Necked, Thru-Coolant
End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Measurement System
Inch

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.