Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Two Flute Routing End Mill Ball Nose 2-1/2"L

  • Mfr # AMC701438

  • Zoro # G5764263


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC701438
Zoro #
G5764263
UPC #
094713559849
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
1.25 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Radius
0.1250"
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Ball End Mill
End Style
Ball Nose
Finish
Bright (Uncoated)
List Number
AFL-2
End
Single
Shank Type
Straight
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
High Performance
End Mill Material
Carbide
Cutting Type
Center
Type
Aluminum Rougher/Finisher, Long Length
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Material Grade - Machining
High Performance
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material - Machining
Carbide

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.