Zoro Homepage

1/4" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC707438

  • Zoro # G5819317


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707438
Zoro #
G5819317
UPC #
094713561033
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Radius
0.1250"
Neck Length
2.125 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Ball End Mill
List Number
AFNL-2
Shank Type
Straight
Grade
High Performance
Type
Aluminum Rougher/Finisher, Long Length, Necked
Cutting Type
Center
Finish
Bright (Uncoated)
End Style
Ball Nose
End
Single
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
High Performance
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.