Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 1/4" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck AMC713438

1/4" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck (Discontinued)

  • Mfr # AMC713438
  • Zoro # G5649174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC713438
Zoro #
G5649174
UPC #
094713562238
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Shank Dia.
1/4 in
Neck Length
2.125 in
Radius
0.1250"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Shank Type
Straight
Cutting Direction
Right Hand
Item
Ball End Mill
End Style
Ball Nose
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
List Number
AFCNL-2
End Mill Material
Carbide
Finish
Bright (Uncoated)
Cutting Type
Center
Grade
High Performance
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Measurement System
Inch

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.