Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Two Flute Routing End Mill Ball Nose 2"L

  • Mfr # AMC700138

  • Zoro # G5636057


product price: $39.99
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC700138
Zoro #
G5636057
UPC #
094713559436
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
2 in
Length of Cut
0.375 in
Shank Dia.
1/4 in
Radius
0.1250"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Type
Center
Shank Type
Straight
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
AFS-2
End
Single
Grade
High Performance
End Mill Material
Carbide
Type
Aluminum Rougher/Finisher, Standard Length
Item
Ball End Mill
End Mill Application
Finishing
End Style
Ball Nose
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.