Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Two Flute Routing End Mill Corner Radius, 1-1/2" Neck

  • Mfr # AMC706106

  • Zoro # G5728545


product price: $71.35
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706106
Zoro #
G5728545
UPC #
094713560623
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Shank Dia.
1/4 in
Radius
0.0150"
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Neck Length
1 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.015 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFNS-2
End
Single
Item
Corner Radius End Mill
End Style
Corner Radius
Cutting Type
Center
Cutting Direction
Right Hand
End Mill Material
Carbide
Finish
Bright (Uncoated)
Type
Aluminum Rougher/Finisher, Standard Length, Necked
Grade
High Performance
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.