Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4" Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 67-819

  • Zoro # G3215983


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-819
Zoro #
G3215983
UPC #
895680018762
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
5/16 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
7xD
Flute Length
2 3/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 3/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3125
List Number
67-800
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Carbon Fiber And Other Composite Materials
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Composite
Drill Bit Point Type
8 Facet Point
Primary Material Application ISO Code
O
Measurement System
Fractional Inch
Series
67-800
Material Grade - Machining
High Performance

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type 8 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.