Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" HSS 60 Deg. Jobber Length Drill Bit

  • Mfr # 70-510

  • Zoro # G0292792


product price: $12.35
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-510
Zoro #
G0292792
UPC #
094706287254
Country of Origin
India

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Depth:Dia. Ratio
11xD
Flute Length
2 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 3/8 in
Maximum Drilling Depth
2 1/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
List Number
70-500
Application
For Hard And Soft Plastic
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1875
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Composite
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Series
7500
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 60 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.