Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/4" Eight Flute Routing End Mill Square 3"L EMC600912

3/4" Eight Flute Routing End Mill Square 3"L (Discontinued)

  • Mfr # EMC600912
  • Zoro # G5619424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600912
Zoro #
G5619424
UPC #
094713564027
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Milling Diameter
3/4"

Details

Number of Flutes
8
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Type
Titanium Finisher, Standard Length
Grade
High Performance
Cutting Type
Center
Item
Square End Mill
End
Single
End Mill Material
Carbide
End Style
Square
Cutting Direction
Right Hand
List Number
TFS-8
Finish
AlTiN
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.