Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/4" Four Flute Routing End Mill Corner Radius 3"L EMC601706

3/4" Four Flute Routing End Mill Corner Radius 3"L (Discontinued)

  • Mfr # EMC601706
  • Zoro # G5623773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601706
Zoro #
G5623773
UPC #
094713565369
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Radius
0.2500"
Corner Radius
0.25 in
Milling Dia.
0.75 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Type
Titanium Variable Index/Roughing, Standard Length
End Mill Material
Carbide
Grade
High Performance
Cutting Type
Center
List Number
TVS-4
End Style
Corner Radius
Finish
Tin
End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiN, Straight, Inch, 0.25 in, 1.125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.