Zoro Homepage

3/4" Three Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC709538

  • Zoro # G5727041


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC709538
Zoro #
G5727041
UPC #
094713561361
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
4 in
Length of Cut
1 in
Neck Dia.
0.715 in
Shank Dia.
3/4 in
Neck Length
2.125 in
Radius
0.3750"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Style
Ball Nose
End Mill Material
Carbide
Type
Aluminum Rougher/Finisher, Standard Length, Necked
Finish
Bright (Uncoated)
End
Single
Item
Ball End Mill
Cutting Type
Center
End Mill Application
Roughing
Shank Type
Straight
Cutting Direction
Right Hand
List Number
AFNS-3
Grade
High Performance
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.