Zoro Homepage

3/4" Three Flute Routing End Mill Ball Nose, 3-1/8" Neck

  • Mfr # AMC710188

  • Zoro # G5800943


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC710188
Zoro #
G5800943
UPC #
094713561569
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
5 in
Length of Cut
1 in
Neck Dia.
0.715 in
Radius
0.3750"
Dimension Type
Fractional Inch
Neck Length
3.125 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
Item
Ball End Mill
Cutting Direction
Right Hand
End Style
Ball Nose
Cutting Type
Center
End Mill Application
Roughing
Grade
High Performance
Shank Type
Straight
End
Single
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Mill Material
Carbide
List Number
AFNM-3
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.