Zoro Homepage

3/4" Three Flute Routing End Mill Ball Nose, 4-1/8" Neck

  • Mfr # AMC716838

  • Zoro # G5567816


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC716838
Zoro #
G5567816
UPC #
094713562955
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.715 in
Radius
0.3750"
Dimension Type
Fractional Inch
Neck Length
4.125 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Item
Ball End Mill
Grade
High Performance
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Style
Ball Nose
End Mill Application
Roughing
Shank Type
Straight
Cutting Type
Center
List Number
AFCNL-3
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.