Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Three Flute Routing End Mill Corner Radius, 2-1/8" Neck

  • Mfr # AMC715510

  • Zoro # G5722123


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715510
Zoro #
G5722123
UPC #
094713562542
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
4 in
Length of Cut
1 in
Neck Dia.
0.713 in
Radius
0.0300"
Milling Diameter
3/4"
Shank Dia.
3/4 in
Neck Length
2 1/8 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Grade
High Performance
End
Single
End Mill Material
Carbide
Cutting Type
Center
Item
Corner Radius End Mill
List Number
AFCNS-3
End Style
Corner Radius
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.