Zoro Homepage

3/4" Three Flute Routing End Mill Corner Radius, 3-1/8" Neck

  • Mfr # AMC716160

  • Zoro # G5688243


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC716160
Zoro #
G5688243
UPC #
094713562740
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.715 in
Dimension Type
Fractional Inch
Radius
0.0300"
Shank Dia.
3/4 in
Neck Length
3 1/8 in
Milling Diameter
3/4"
Milling Dia.
0.75 in
Corner Radius
0.03 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.