Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Three Flute Routing End Mill Plunge Point 6"L

  • Mfr # 60-278

  • Zoro # G2605942


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
3
Application
For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
Single End/Double End
Single End
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-278
Zoro #
G2605942
UPC #
895680012654
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
3 1/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/4"
Cutter Dia.
3/4 in

Details

Number of Flutes
3
Application
For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
Single End/Double End
Single End
Helix Angle
10 Degrees
Type
Downcut Low Helix Finisher
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
High Performance
End
Single
End Style
Square
List Number
60-200
Cutting Type
Center
Item
Solid Router Bit
Primary Material Application
Plastic, Wood
Drilling Tool Configuration
Individual
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Style
Square
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Plastic, Wood, Spiral Downcut, Inch, 3/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.