Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Three Flute Routing End Mill Square, 4-1/8" Neck

  • Mfr # AMC716802

  • Zoro # G5795693


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC716802
Zoro #
G5795693
UPC #
094713562924
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.713 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Neck Length
4.125 in
Milling Dia.
0.75 in
Milling Diameter
3/4"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFCNL-3
Finish
Bright (Uncoated)
Cutting Type
Center
End
Single
Cutting Direction
Right Hand
Grade
High Performance
End Mill Material
Carbide
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
End Style
Square
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Style
Square
Material - Machining
Carbide
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. 0.713 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.