Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Ball Nose, 3-1/8" Neck

  • Mfr # AMC707188

  • Zoro # G5555462


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707188
Zoro #
G5555462
UPC #
094713560968
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
5 in
Length of Cut
0.625 in
Neck Dia.
0.715 in
Dimension Type
Fractional Inch
Neck Length
3.125 in
Shank Dia.
3/4 in
Radius
0.3750"
Milling Dia.
0.75 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Item
Ball End Mill
Shank Type
Straight
End
Single
Grade
High Performance
End Mill Material
Carbide
End Style
Ball Nose
List Number
AFNM-2
Finish
Bright (Uncoated)
End Mill Application
Finishing
Type
Aluminum Rougher/Finisher, Medium Length, Necked
Cutting Type
Center
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.