Zoro Homepage

3/4" Two Flute Routing End Mill Ball Nose, 4-1/8" Neck

  • Mfr # AMC707838

  • Zoro # G5740147


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707838
Zoro #
G5740147
UPC #
094713561163
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.715 in
Neck Length
4.125 in
Radius
0.3750"
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Long Length, Necked
Grade
High Performance
Item
Ball End Mill
Cutting Type
Center
Shank Type
Straight
List Number
AFNL-2
End Style
Ball Nose
End Mill Material
Carbide
End
Single
End Mill Application
Finishing
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
High Performance

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.