Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Corner Radius, 3-1/8" Neck

  • Mfr # AMC707160

  • Zoro # G5620282


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707160
Zoro #
G5620282
UPC #
094713560944
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
5 in
Length of Cut
1 in
Neck Dia.
0.713 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Diameter
3/4"
Radius
0.0300"
Neck Length
3 1/8 in
Milling Dia.
0.75 in
Corner Radius
0.03 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
List Number
AFNM-2
Item
Corner Radius End Mill
Type
Aluminum Rougher/Finisher, Medium Length, Necked
Cutting Type
Center
Cutting Direction
Right Hand
End
Single
End Style
Corner Radius
End Mill Material
Carbide
Grade
High Performance
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.