Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Corner Radius, 3-1/8" Neck

  • Mfr # AMC713184

  • Zoro # G5542117


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC713184
Zoro #
G5542117
UPC #
094713562153
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.713 in
Neck Length
3.125 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Radius
0.2500"
Milling Diameter
3/4"
Milling Dia.
0.75 in
Corner Radius
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Cutting Direction
Right Hand
List Number
AFCNM-2
Cutting Type
Center
End Mill Material
Carbide
Item
Corner Radius End Mill
Type
Aluminum Rougher/Finisher, Medium Length, Necked, Thru-Coolant
Grade
High Performance
Finish
Bright (Uncoated)
End Style
Corner Radius
End Mill Style
Corner-Radius
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Min. Helix Angle
40 Degrees
Max. Helix Angle
40 Degrees
Secondary Material Application
Brass, Bronze, Copper

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.25 in, 1 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.