Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Corner Radius 5"L

  • Mfr # AMC701834

  • Zoro # G5819231


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC701834
Zoro #
G5819231
UPC #
094713559962
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
5 in
Length of Cut
2.5 in
Milling Diameter
3/4"
Radius
0.2500"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Type
Aluminum Rougher/Finisher, Long Length
Grade
High Performance
Item
Corner Radius End Mill
List Number
AFL-2
End Style
Corner Radius
End
Single
Cutting Type
Center
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.25 in, 2.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.