Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Plunge Point 4"L

  • Mfr # 68-072

  • Zoro # G3126627


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-072
Zoro #
G3126627
UPC #
094706286905
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
4 in
Length of Cut
1 1/4 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/4"
Corner Radius
0.0050"
Cutter Dia.
3/4 in

Details

Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Helix Angle
5 Degrees
End Mill Material
Polycrystalline Diamond
Cutting Type
Center
End
Single
Grade
High Performance
Item
Solid Router Bit
Cutting Direction
Right Hand
Type
Straight Flute
End Style
Square
List Number
68-000
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
End Mill Style
Square
Primary Material Application
Composite
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Application
Finishing, Roughing
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Composite, Straight Flute, Inch, 3/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.