Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Two Flute Routing End Mill Square, 2-1/8" Neck

  • Mfr # AMC706502

  • Zoro # G5701701


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706502
Zoro #
G5701701
UPC #
094713560739
Country of Origin
United States

Dimensions

Diameter
3/4"
Overall Length
4 in
Length of Cut
1 in
Neck Dia.
0.713 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Neck Length
2.125 in
Milling Dia.
0.75 in
Milling Diameter
3/4"

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Material
Carbide
Grade
High Performance
Item
Square End Mill
List Number
AFNS-2
Type
Aluminum Rougher/Finisher, Standard Length, Necked
End Style
Square
Cutting Type
Center
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End
Single
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0.713 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.