Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Four Flute Routing End Mill Corner Radius, 2-1/4" Neck EMC602564

3/8" Four Flute Routing End Mill Corner Radius, 2-1/4" Neck (Discontinued)

  • Mfr # EMC602564
  • Zoro # G5696932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC602564
Zoro #
G5696932
UPC #
094713565833
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Milling Diameter
3/8"
Neck Length
2 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Radius
0.1200"
Milling Dia.
0.375 in
Corner Radius
0.12 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Finish
Tin
List Number
TVNS-4
End Style
Corner Radius
End
Single
Type
Titanium Variable Index/Roughing, Standard Length, Necked
End Mill Material
Carbide
Item
Corner Radius End Mill
Cutting Type
Center
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.12 in, 0.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.