Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Four Flute Routing End Mill Corner Radius, 3-1/4" Neck EMC603226

3/8" Four Flute Routing End Mill Corner Radius, 3-1/4" Neck (Discontinued)

  • Mfr # EMC603226
  • Zoro # G5651992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC603226
Zoro #
G5651992
UPC #
094713566113
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
6 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Dimension Type
Fractional Inch
Neck Length
3 1/4 in
Radius
0.0300"
Shank Dia.
3/8 in
Milling Diameter
3/8"
Corner Radius
0.03 in
Milling Dia.
0.375 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
Cutting Type
Center
End Mill Material
Carbide
End Style
Corner Radius
End
Single
Item
Corner Radius End Mill
Finish
Tin
Cutting Direction
Right Hand
Type
Titanium Variable Index/Roughing, Long Length, Necked
List Number
TVNL-4
End Mill Style
Corner-Radius
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 0.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.