Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Six Flute Routing End Mill Corner Radius, 3-1/4" Neck EMC600636

3/8" Six Flute Routing End Mill Corner Radius, 3-1/4" Neck (Discontinued)

  • Mfr # EMC600636
  • Zoro # G5536955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600636
Zoro #
G5536955
UPC #
094713563761
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
6 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Radius
0.0600"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Diameter
3/8"
Neck Length
3 1/4 in
Milling Dia.
0.375 in
Corner Radius
0.06 in

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End Style
Corner Radius
End
Single
Cutting Direction
Right Hand
Finish
Tin
End Mill Material
Carbide
Item
Corner Radius End Mill
Type
Titanium Finisher, Long Length, Necked
Cutting Type
Center
List Number
TFNL-6
Drilling Tool Configuration
Individual
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
End Mill Application
Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.06 in, 0.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.