Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Six Flute Routing End Mill Square, 2-5/8" Neck EMC600306

3/8" Six Flute Routing End Mill Square, 2-5/8" Neck (Discontinued)

  • Mfr # EMC600306
  • Zoro # G5682686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600306
Zoro #
G5682686
UPC #
094713563334
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Dia.
11/32 in
Diameter
3/8"
Neck Length
2 5/8 in
Milling Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
End
Single
List Number
EMC
Helix Angle
40 Degrees
Cutting Type
Center
Type
Titanium Finisher, Medium Length, Necked
Cutting Direction
Right Hand
End Style
Square
Finish
AlTiN
Item
Square End Mill
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
End Mill Application
Finishing
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium

Description

Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 11/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.