Zoro Homepage

3/8" Three Flute Routing End Mill Ball Nose, 1-3/4" Neck

  • Mfr # AMC715238

  • Zoro # G5730584


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715238
Zoro #
G5730584
UPC #
094713562467
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Radius
0.1870"
Neck Length
1.75 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Application
Roughing
End
Single
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
Cutting Type
Center
End Style
Ball Nose
List Number
AFCNS-3
Finish
Bright (Uncoated)
End Mill Material
Carbide
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Grade
High Performance
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.